Beli nepel ac di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Mini Battery Hydrometeratribut:
- Material (Main Unit): plastic
- Overall Length (mm): 110
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JTC Battery Tester Hydrometer (Alat Tes Aki)atribut:
- Display: Red: 1.100-1.205 / White: 1.205-1.260 / Green: 1.260-1.300
- Material (Main Unit): Glass
- Overall Length (mm): 220
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- monotaro Battery Tester Hydrometer (Alat Tes Aki)Deskripsi:To check the battery liquid.atribut:
- Material: (Main body)Glass, (Grip pump/nozzle) Rubber
- Specific Gravity Measuring Range: 1.100~1.300
- Size (mm): (total length) 325, (Grip pump diameter) 50
- Nozzle Length (mm): 65
- Ludwig Schneider Hydrometeratribut:
- Reference Temperature (°C): 20
- TEKIRO Hex Key T Handle (Kunci L)Deskripsi:TEKIRO kunci L model T 2.5 merupakan kunci L yang dapat digunakan untuk membuka atau melepas baut atau sekrup dengan bentuk kepala heksagonal. Dengan bentuk handle T agar mempermudah saat pemakaian. Terbuat dari material berkuailatas kuat dan awet.Membuka dan mengencangkan baut type heksagonalMaterial : S2
- Ludwig Schneider Precision Hydrometer API Gradeatribut:
- Reference Temperature (°F): 60
- OneMed Pipet Tetes KacaDeskripsi:Pipet tetes Kaca dengan bahan pemompa karet merah, ukuran panjang. Kemasan terpisah, pipet kaca dalam box dan pemompa dibungkus plastik NOMOR IZIN EDAR: TU.02.02/5/2730/2017
- Toa Keiki Standard HydrometerDeskripsi:A commonly used hydrometer of JIS B-7525atribut:
- Material: Glass
- Overall Length (mm): 160
- Minimum Scale: 0.005
- EIGHT Hex Key Plastic T Handle (Kunci L)atribut:
- Finish Material: Wrench: Special Alloy Steel, SNCM+V(nickel plating), Handle: Acetate resin(cellulose acetate)
- Ludwig Schneider Precision Hydrometers for Specific Gravityatribut:
- Reference Temperature (°F): 60/60
- Alla France Hydrometer with Thermometeratribut:
- Div (g/ml): 0.001
- Length (mm): 310
- Jackgen Battery Tester Hydrometer (Alat Tes Aki)Deskripsi:- Menguji masa pakai baterai dengan akurat meskipun baterai panas atau dingin- Membantu memperpanjang masa pakai baterai dan mendeteksi muatan yang berlebihanatribut:
- Testing Range (mg/cm³): 1100-1300
- Nihon Keiryoki Kogyo Baume Hydrometeratribut:
- Overall Length (mm): 200
- Jimco Oil Filter for Mitsubishi (Saringan Oli Mobil)Deskripsi:JIMCO’s Oil Filters remove impurities and undesired components from the oil that flows through an internal combustion engine in on- and off- road motor vehicles, light aircraft, and various naval vessels. The oil is necessary to lubricate the engine, and as such, it has to be free from particles that could slow it down by enhancing forces of friction, and greatly reducing effectiveness and efficiency of the engine. JIMCO’S oil filter gets rid of these particles, enabling the oil to lubricate the engine.atribut:
- Filter Type: Oil Filter
- Note: None
Daftar Harga nepel ac Terbaru March 2026
| JTC Mini Battery Hydrometer | Rp45.900 |
| JTC Battery Tester Hydrometer (Alat Tes Aki) | Rp84.900 |
| Alla France Hydrometer | Rp76.900 |
| monotaro Battery Tester Hydrometer (Alat Tes Aki) | Rp95.900 |
| AS ONE Hidrometer Standar | Rp849.900 |
| Ludwig Schneider Hydrometer | Rp779.900 |
| TEKIRO Hex Key T Handle (Kunci L) | Rp25.900 |
| Lippro Battery Hidrometer | Rp80.900 |
| Ludwig Schneider Precision Hydrometer API Grade | Rp1.199.900 |
| OneMed Pipet Tetes Kaca | Rp129.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)




















































































































































/P101529851-1.jpg)

/92P101564326-3.jpg)


/brP101000423-3.jpg)




/ehP105561521-1.jpg)



/gpP108561601-1.jpg)

%20untuk%20Pipa%20Tembaga/PSF%20Nepel%20Pentil%20AC/j8P111158692-1.jpg)
/f3P106946543-1.jpg)